Beli jual wire rope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Bicycle Brake - Related Tools Wire Cable Spoke Cutter (Peralatan Rem Sepeda)
    Mulai

    Rp189.900

    monotaro Bicycle Brake - Related Tools Wire Cable Spoke Cutter (Peralatan Rem Sepeda)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm): (Wire rope) phi 4, (stainless steel) phi 2
  2. monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)
    Rating:
    90% of 100
    (78)
    Mulai

    Rp41.900

    monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)
    Deskripsi:
    Produk ini juga sering disebut dengan Kabel Ties/ Cable Tie/ Kabel Tie /Pengikat Kabel
    atribut:
    • Overall Length L (mm): 200
    • Material: 66 Nylon
    • Standard: UL standard product
    • Type: Weatherability
    • Characteristic: Weather Resistance
    • Color: Black
    • Maximum Binding Diameter (Ømm): 50
    • Minimum Loop Tensile Strength (N/kgf): 217/22.2
    • Operating Temperature Range (°C): -40 to 85
    • Thickness (mm): 1.2
    • Use: For fixing and bundling electric wires and cables.
    • Width (mm): 4.8
  3. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  4. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  5. Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)
    Mulai

    Rp6.299.900

    Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)
    atribut:
    • Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
  6. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  7. SENSI Multi Purpose Earloop Mask 3ply (Masker)
    Mulai

    Rp139.900

    SENSI Multi Purpose Earloop Mask 3ply (Masker)
    atribut:
    • Number of Ply: 3
    • Type: Earloop
  8. TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)
    45%
    Mulai

    Rp239.900

    TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)
    atribut:
    • Type: Roll type
    • Base Material: Polyester film
    • Abrasive Grain: Aluminium Oxide
    • Tape Thickness (mm): 0.8
    • Adhesive: Acrylic
    • Tensile Strength (N/25mm): 383
    • Adhesive Force (N/25mm): 32
  9. Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Mulai

    Rp869.900

    Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  10. TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    23%
    Mulai

    Rp159.900

    TRUSCO Eye Bolt Stainless Steel (Baut Mata)
    Deskripsi:
    Use:General cargo handling, lifting machinery and apparatuses.
    atribut:
    • Dimension D (mm): 8.0
    • Dimension H (mm): 42
    • Dimension L (mm): 25
    • Dimensions b (mm): 18.0
    • Finishing Material: Stainless steel (SUS304)
    • Mass (g /package): 59
    • Package Quantity (pieces): 1
    • Reference Working Load (kN): 1.47
    • Screw Diameter: M10 x 1.50
  11. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  12. Bantex Kalung ID Card Potrait
    Rating:
    93% of 100
    (3)
    Mulai

    Rp19.900

    Bantex Kalung ID Card Potrait
    Deskripsi:
    Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah  yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.
    atribut:
    • Size (mm): 54x90
Daftar Harga jual wire rope Terbaru October 2026
monotaro Bicycle Brake - Related Tools Wire Cable Spoke Cutter (Peralatan Rem Sepeda)Rp189.900
monotaro Cable Ties Weather Resistance (Pengikat / Kabel Tis)Rp41.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
KSS WIRING ACCESSORIES KSS Wiring Accessories Cable Ties (Pengikat / Kabel Tis)Rp10.900
Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)Rp6.299.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
SENSI Multi Purpose Earloop Mask 3ply (Masker)Rp139.900
TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)Rp239.900
Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Rp869.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)